Zoro Homepage

16 oz. Canvas Duck Bean Bags with Tub, Red, 4PK

  • Mfr # 12-0055RD-2W

  • Zoro # G413336410


product price: $24.69
/pk 4, $6.17/ea

Key Features

Color
Red
Width
6 in
Length
6 in
Material
Polypropylene and calcium carbonate pellet filled polyester duck cloth bean bags in a plastic container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-0055RD-2W
Zoro #
G413336410
UPC #
754806236896
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Color
Red
Material
Polypropylene and calcium carbonate pellet filled polyester duck cloth bean bags in a plastic container

Description

  • •REPLACE OR UPGRADE - Replace or upgrade worn-out bean bags with this professional grade set
  • •FOR BEGINNERS AND PROS - Four durable official size 6" x 6" duck cloth bags are perfect for recreational and tournament play
  • •RESIN PELLET FILLER - Each bean bag is filled with 16 oz. of plastic resin pellets
  • •MOISTURE-RESISTANT - Bag dust stays contained and resists moisture with an ultra-lightweight interior liner
  • •INCLUDED STORAGE - Includes clear plastic storage container with two locking clasps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.