Zoro Homepage

2-In-1 3-Hole Bag Toss/3-Hole Washer Toss

  • Mfr # 35-7071-3

  • Zoro # G613336340


product price: $49.89
/ea

Key Features

Color
Brown
Width
26.2 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7071-3
Zoro #
G613336340
UPC #
879482005007
Country of Origin
China

Dimensions

Width
26.2 in
Length
10.2 in

Details

Color
Brown

Description

  • •Two sturdy, classic outdoor lawn games are combined for an incredible value - 3-hole bean bag toss or 3-hole washer toss
  • •Includes two 26" L x 10" W game platforms featuring on-board scoring, with detachable legs for support
  • •Features multi-colored target areas and game points on platforms, with a mirror flip side, with padded surface on the washer toss side.
  • •Platforms feature three large holes with nets to catch bags and washers
  • •Includes six 3" square toss bags (three red, three blue) and six washers (three red, three blue)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.