Zoro Homepage

4 Square Pickleball

  • Mfr # 35-7480-3

  • Zoro # G813336294


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7480-3
Zoro #
G813336294
UPC #
754806327327
Country of Origin
China

Dimensions

Width
20 in
Length
20 in

Description

  • •Triumph 4 Square Pickleball is the ONLY four-square game of its kind. Complete set includes 20’ x 20’ 4 Square net, interlocking metal frame, four wood paddles, two pickleballs, two pcs of chalk, and one carry bag.
  • •This innovative game converts into a regulation pickleball net; 20 feet wide, 36 inches tall at the sidelines so you can play like the pros. The pickleball net can also be set to 28” tall for casual play with the kids.
  • •The simple interlocking frame design makes it convenient to assemble, transform and break down. Use the chalk to mark the boundaries and you’re ready to play.
  • •Can be played on any indoor/outdoor hard surface. The perfect addition to sunny days, 4 Square Pickleball is ideal for driveways, courts and most hard cement surfaces.
  • •Trust that 4-Square Pickleball is the first and best of its kind with our unique and innovative patent-pending design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.