Zoro Homepage

4-Square Volleyball/Badminton Combo

  • Mfr # 35-7490-3

  • Zoro # G613322145


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7490-3
Zoro #
G613322145
UPC #
754806328980
Country of Origin
China

Dimensions

Length
20 in
Width
20 in

Description

  • •First ever four player combo - Take these classic games to the next level of ultimate 4 Square matches. Complete set includes 20’ x 20’ 4 Square net, all poles, one volleyball, one air pump, four steel badminton rackets, three shuttlecocks, boundaries, stakes and one carry case.
  • •Unique game play - This 20’ x 20’ 4 Square net raises to regulation volleyball net height (7’-4”) and lowers to regulation badminton net height (5’-1”). Transition between games quickly with easy spring clip connectors for quick pole adjustments. Full assembly and game rules included.
  • •Convenient set up & take down – Takes just a few minutes to assemble and disassemble using the easy connect spring clips and Velcro straps. No Tools Required! Spend less time setting up and more time playing at your favorite sandy beach, grassy yard or any soft surface.
  • •Fun for everyone – Perfect for the beach, lake, park, and backyard for any occasion. This complete set has all you need for hours of fun with family and friends at your next party.
  • •Give the gift of outdoor play – Get your family outside and moving with this highly active game that provides fun, exercise and excitement for the entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.