Zoro Homepage

48 in. Sweeper Foosball Table

  • Mfr # 45-6071

  • Zoro # G313322148


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
24.5 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-6071
Zoro #
G313322148
UPC #
879482004703
Country of Origin
China

Dimensions

Width
24.5 in
Length
50 in

Details

Color
Black

Description

Fast-paced soccer on a solid, stylish table! Ideal for any gathering, this 48'' table brings the action and excitement of foosball to your home - everybody will want to play. The regulation playing area is spacious and makes the game come alive! The table's eight rods feature ergonomic grips for comfortable use while you battle it out with your friends and family. When a goal is scored, the ball return gets the ball back to you so the game can continue. Easily keep track of score by using the manual scorers on each side of the table. Leg levelers are included to ensure a consistent level playing field. Be the envy of your friends with this fun and attractive soccer game!


  • •TOURNAMENT READY - Spacious regulation tournament sized playfield for hours of game play
  • •HIGH QUALITY PLAYER RODS - 8-15.8mm diameter chrome plated hollow steel player rods
  • •BALLS INCLUDED - Includes 4-36mm solid soccer balls
  • •PLAYERS - 26 individual molded players
  • •COMFORTABLE DESIGN - Ergonomic grips for comfortable use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.