6 in. x 6 in. 12.5 oz. Microfiber Bean Bags with Tub, Red and Blue, 8PK

  • Mfr # 12-0040-3

  • Zoro # G613336425


product price:  $30.19
/pk 8, $3.77/ea

Key Features

Color
Blue
Width
1 in
Length
6 in
Material
Microfiber Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-0040-3
Zoro #
G613336425
UPC #
754806262956
Country of Origin
China

Dimensions

Width
1 in
Length
6 in

Details

Color
Blue
Material
Microfiber Cloth

Description

  • •Perfect upgrade or replacement bean bags to any bean bag toss game
  • •Play longer with these long-lasting 6" x 6" microfiber square bags
  • •Four red and four blue bean bags with durable exterior
  • •Each heavy-duty bean bag weighs 12.5 oz.
  • •Includes clear plastic storage container with two locking clasps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.