6 in. x 6 in. 16 oz. Bean Bags with Tub, Patriotic, 8PK

  • Mfr # 12-0028-3

  • Zoro # G513336433


product price:  $39.69
/pk 8, $4.96/ea

Key Features

Color
Red
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-0028-3
Zoro #
G513336433
UPC #
754806263304
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Color
Red

Description

  • •REPLACE OR UPGRADE - Perfect upgrade or replacement cornhole bags for any bag toss game.
  • •SHOW OFF YOUR HOLIDAY SPIRIT - Embrace the summer holidays with 4 red and white stripes and 4 blue and white stars cornhole bags.
  • •BUILT TO LAST - Each heavy-duty cornhole bag weighs 16 oz. with synthetic pellets filling and plastic lining
  • •DIMENSIONS - Play longer with these durable 6" x 6" duck cloth square cornhole bags.
  • •STORAGE CONTAINER INCLUDED - Includes clear plastic storage container with two locking clasps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.