Zoro Homepage

All Pro 100mm Bocce Set with Sling Sport Bag

  • Mfr # 35-7315-3

  • Zoro # G713336424


product price: $73.79
/ea

Key Features

Width
4 in
Length
4 in
Material
Phenolic Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7315-3
Zoro #
G713336424
UPC #
754806261201
Country of Origin
China

Dimensions

Width
4 in
Length
4 in

Details

Material
Phenolic Resin

Description

  • •PLAY ANYTIME, ANYWHERE – Play bocce wherever you go with the Triumph All Pro 100mm Bocce Set
  • •TAKE ANYWHERE WITH CARRY BAG – Easily transport set using sling bag, comfortable to carry on either shoulder
  • •ALL ACCESSORIES INCLUDED – Set includes eight phenolic resin 100mm bocce balls with one 50mm jack
  • •DURABLE, LONG-LASTING – Durable bocce ball set built to withstand the force of every throw
  • •PERFECT FOR OUTDOOR GATHERINGS – Bocce ball set is ideal for family outings at the park or in your own backyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.