
All-Pro Aluminum Cornhole Set
Mfr # 35-7305-3
Zoro # G013336278
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
24 in
Length
36 in
Material
Aluminum top with steel frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7305-3
Zoro #
G013336278
UPC #
754806250373
Country of Origin
Mexico
Dimensions
Width
24 in
Length
36 in
Details
Color
Blue
Material
Aluminum top with steel frame
Description
- •All weather welded steel frame and 36" x 24" aluminum play surface
- •Created with the strongest available construction
- •Heavy duty carry bag with our best pro 16 oz. yellow and gray canvas bean bags
- •Steel hinge brackets add stability and strength to boards during play
- •Authentic, stable performance in a waterproof design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.