
Backyard Darts
Mfr # 35-7077-3
Zoro # G813336225
product price: $33.29
/eaKey Features
Color
Blue
Width
3 in
Length
3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7077-3
Zoro #
G813336225
UPC #
879482005205
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Details
Color
Blue
Material
Plastic
Description
- •YOUR FAVORITE CLASSIC YARD GAME MADE MODERN – Play the classic game of Backyard Darts anywhere with this complete set
- •DARTS INCLUDED – Game includes four large backyard darts with soft rubber tips and weighted bottoms
- •TARGET RINGS CAN BE PLACED ON ANY HARD SURFACE – Set also includes two target rings to place on the lawn or patio to play anywhere
- •STANDING FEATURE ON DARTS – Durable plastic dart offers standing feature with rubber tip and weighted bottom
- •EASY TRANSPORT WITH CARRY BAG – All pieces fit nicely into the included carrying bag for easy transportation and storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.