
Big Roller Wooden Lawn Dice
Mfr # 35-7335-3
Zoro # G513336389
product price: $50.69
/eaKey Features
Color
Brown
Width
3.5 in
Length
3.5 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7335-3
Zoro #
G513336389
UPC #
754806250915
Country of Origin
China
Dimensions
Width
3.5 in
Length
3.5 in
Details
Color
Brown
Material
Solid Wood
Description
- •YOUR FAVORITE GAME MADE MIGHTY - Play large format dice games outdoors for even more fun
- •BOTH INDOOR AND OUTDOOR USE - While the Giant Wooden Lawn Dice can be played both indoors and out, it's best suited for outdoor use on any grassy turf surface (Not intended for use on asphalt or concrete)
- •CRAFTED FROM SOLID NEW ZEALAND WOOD - Set includes six extra-large 3.5" solid New Zealand wood lawn dice
- •TWO SCOREBOARDS - Score your rolls on the two dry-erase scoreboards that come with attaching markers
- •SIMPLE STORAGE - Convenient zip storage bag with a front ventilation panel allows moisture to escape during storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.