Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Competition Volleyball Set

  • Mfr # 35-7415-3

  • Zoro # G813313882


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel Poles
Length
386.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7415-3
Zoro #
G813313882
UPC #
754806251004
Country of Origin
China

Dimensions

Length
386.5 in
Width
2.5 in

Details

Color
Yellow
Material
Steel Poles

Description

  • •Durable 1.25" three-piece steel poles with gunmetal silver powder-coating
  • •32' standard length x 36" high net with 1" top and bottom tape
  • •Official size and weight volleyball with inflation pump and needle
  • •Includes boundary lines with anchors and guylines with steel eye-bolt anchors.
  • •Transport your set with the Triumph sport bag with comfortable padded shoulder strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.