
Fun Size Tumble
Mfr # 35-7194-3
Zoro # G913336316
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
6 in
Length
6 in
Material
Pine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7194-3
Zoro #
G913336316
UPC #
879482008961
Country of Origin
China
Dimensions
Width
6 in
Length
6 in
Details
Color
Brown
Material
Pine
Description
- •Be the last to stack before watching the blocks fall in this family-fun game
- •Set includes 54 wooden blocks each measuring 6" L x 2" W x 1.25" H
- •Strong stacking blocks are made from New Zealand pine wood
- •Conveniently store and transport set using durable canvas carry bag
- •When built, stacked tower reaches 18 levels high and 22.5" tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.