
Kubb
Mfr # 35-7072-3
Zoro # G113336260
product price: $58.79
/eaKey Features
Color
Brown
Width
2.8 in
Length
2.8 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7072-3
Zoro #
G113336260
UPC #
879482005076
Country of Origin
China
Dimensions
Width
2.8 in
Length
2.8 in
Details
Color
Brown
Material
Solid Wood
Description
- •Outdoor game combines bowling and horseshoes for hours of fun
- •Kubb set includes all the blocks and dowels to begin playing
- •All pieces are constructed from 100% kiln-dried hardwood
- •Popular in Europe, Kubb is also known as Viking Chess
- •Includes 10 Kubb blocks, six tossing dowels, one king kubb, four corner pegs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.