Zoro Homepage

Lumen-X Lazer Air Hockey Table

  • Mfr # 45-6800W

  • Zoro # G413322185


product price: $730.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black
Width
40 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-6800W
Zoro #
G413322185
UPC #
754806236988
Country of Origin
China

Dimensions

Width
40 in
Length
72 in

Details

Color
Black

Description

When the lights go out, let the fun begin. The Triumph Lumen-X Lazer Air Hockey Table's exciting new technology illuminates the dark and adds another dimension of excitement to gameplay. The interactive table features in-rail LED lighting with cascading effects and in-game music perfect for competitions between family and friends. The table, measuring 72'' L x 40'' W x 31'' H, includes two ultra-bright blue strikers and a light-up blue puck creating an elevated gaming experience. Dual motor blowers provide continuous air flow to keep play fast and furious over the smooth, MDF-engineered play surface with white and blue silkscreen playfield lines. Easily keep track of the action without losing focus while playing with the electronic scorer. The table is supported by 12mm thick legs with four 2.5'' leg levelers to ensure your play surface remains perfectly flat even if the floor is not level.


  • •PLAY IN THE DARK - Light up the night with the illuminating technology of the Lumen-X Lazer Air Hockey Table
  • •UNIQUE EFFECTS - Interactive table features in-rail LED lighting with cascading effects and in-game music
  • •LEVEL UP YOUR GAME - Elevate gaming experience with accessories – two ultra-bright strikers and light-up puck
  • •ACTION-PACKED GAMEPLAY - Enjoy fast and furious game play as dual motor blowers provide continuous air flow
  • •KEEP SCORE - Easily keep track of the action without losing focus while playing with electronic scoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.