Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medford Foosball Table

  • Mfr # 45-6073W

  • Zoro # G813322143


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
29.53 in
Length
56.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-6073W
Zoro #
G813322143
UPC #
754806319551
Country of Origin
China

Dimensions

Width
29.53 in
Length
56.3 in

Details

Color
Gray

Description

The Triumph Medford Foosball Table adds a modern look to a beloved classic. The grey wood laminate makes it the perfect addition to any room in the house, blending seamlessly with most interior designs. Its dimensions, 56''L x 29.5''W x 34''H, leave more than enough room for the entire family to play. Begin the action sooner with Quick Connect player rods that snap right into place and play on any surface with the chrome leg levelers. The Medford includes ball entry cup, automatic ball return and manual bead scorers on both ends, so you'll never lose track of the action. Add some fun to your home, add the Medford to your home.


  • •QUICK CONNECT PLAYER RODS – The 15.8mm diameter chrome finish steel rods feature realistic players and snap right into place for quick assembly
  • •DIMENSIONS – The Medford's dimensions at 56"L x 29.5"W x 34"H leave more than enough room for the entire family to enjoy.
  • •OFFICIAL SIZE PLAYFIELD – The Medford's 47” x 27” playfield is regulation size and fit for a pro.
  • •LEG LEVELERS FOR ANY SURFACE – The L Style legs with 5" chrome leg levelers provide a stable playing surface, even on uneven floors.
  • •ADDITIONAL FEATURES – Includes ball entry cup, automatic ball return, and manual bead scorers on both ends to keep track of all the action.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.