Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original Washer Toss

  • Mfr # 35-7060-3

  • Zoro # G913336286


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7060-3
Zoro #
G913336286
UPC #
754806348544
Country of Origin
China

Dimensions

Width
24 in
Length
25.2 in

Description

  • •Multiple ways to score – Score 1 to 5 points depending on the hole it lands in or instantly win by landing the washer on the pin
  • •Backboard can be used for bank shots to score points
  • •Rubber coated washers dampen noise and will not leave indentations in the boards
  • •Conveniently store washers on game pin and secure in place with the included cotter pins
  • •Washer boards fold flat, nest together and the included rope handles make transportation a breeze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.