Zoro Homepage

Patriotic Bean Bag Toss 2' x 3'

  • Mfr # 35-7266-3

  • Zoro # G813336324


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
23.7 in
Length
35.5 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7266-3
Zoro #
G813336324
UPC #
813848021065
Country of Origin
China

Dimensions

Width
23.7 in
Length
35.5 in

Details

Color
Red
Material
MDF

Description

  • •RECREATION CORNHOLE BOARDS - Two wooden boards (35" L x 24" W x 2" H) perfect for the beach or barbecue
  • •CORNHOLE BAGS INCLUDED - Set includes eight all-weather, durable 6" x 6" bean bags (four red, four blue)
  • •LONG-LASTING, DURABLE QUALITY - Enjoy long-lasting quality with the heat-transferred, no-peel laminate American flag top
  • •WATER RESISTANT - Play bean bag toss in rain or shine with the water-resistant frame
  • •CONVENIENT STORAGE - Easily store and transport platforms using convenient carrying handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.