Zoro Homepage

Patriotic Disc Flyerz

  • Mfr # 35-7080-3

  • Zoro # G013336414


product price: $59.69
/ea

Key Features

Width
16.6 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7080-3
Zoro #
G013336414
UPC #
754806327310
Country of Origin
China

Dimensions

Width
16.6 in
Length
20 in

Description

  • •Enjoy disc flyerz in your own backyard with the Triumph Patriotic Disc Flyerz set
  • •Two large foldable 20" H x 16" W x 16" D hexagon scoring cans with weighted base
  • •Set also includes one ultimate flying disc
  • •Easily keep track of scoring with sliding clip on each scoring can
  • •Conveniently transport and store set in the included mesh carry bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.