Zoro Homepage

Patriotic Portable Badminton

  • Mfr # 35-7450-3

  • Zoro # G913336248


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Length
138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7450-3
Zoro #
G913336248
UPC #
754806328966
Country of Origin
China

Dimensions

Width
12.5 in
Length
138 in

Description

  • •PERFECT FOR THE WHOLE FAMILY - This two or four-player badminton set is perfect for active outdoor lifestyles
  • •INSTANT ASSEMBLY - Just extend the telescopic poles, attach the net and you are ready to play!
  • •NO TOOLS REQUIRED - No tools or stakes are required to assemble this badminton set
  • •PORTABLE - The freestanding base sets up on any surface and doubles as a lightweight carrying case
  • •ALL IN ONE SET - Includes four rackets (two red, two blue), two shuttlecocks, net, and carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.