Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Playmaker Shootout

  • Mfr # 45-6090W

  • Zoro # G613322183


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel poles with 210 D PP cloth ramp chute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-6090W
Zoro #
G613322183
UPC #
754806237206
Country of Origin
China

Details

Color
Red
Material
Steel poles with 210 D PP cloth ramp chute

Description

Skip the stress of troubleshooting assembly instructions. The Triumph Playmaker Double Shootout is quick and easy to assemble. Featuring the Quick Connect frame construction, many of the pipes are pre-assembled right out of the box, which allows you to build the frame in less than 3 minutes! Tools are only required to fully tighten up the hardware once you've completed the assembly steps. Start a rivalry with this two-person shootout that features 8 different game modes for never-ending fun and competition. The set arrives ready to play with four basketballs and a pump and needle. The two durable metal rims are equipped with levers that record baskets during head-to-head action. The LED electronic scorer keeps track of the points for two players and also includes a time clock. Easily control the clock and select a game mode from the free-throw line with a convenient control panel at the base of the shootout. When you're finished playing, the 22mm diameter metal frame conveniently folds up for easy storage 37.5'' L x 43'' W x 81'' H. It's time to start playing right away with the Triumph Playmaker.


  • •EASY ASSEMBLY – Quick Connect frame construction is easier and faster to build
  • •MINIMAL TOOLS REQUIRED – Most assembly steps are completed without tools
  • •NEVER LOSE TRACK OF THE SCORE – Keep score with an LED electronic scorer for two players and a timer clock for eight different games
  • •CONVENIENT GAME CONTROLS – Easily start, stop, and navigate between game options using the convenient controls
  • •HAS EVERYTHING YOU NEED – Set comes ready to play with four game-ready basketballs and a pump and needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.