This item is Discontinued.

Triumph Remanufactured 50F0HA0/50F1H00 High-Yield Toner, 5,000 Page-Yield, Black SKL-MSMX310

Remanufactured 50F0HA0/50F1H00 High-Yield Toner, 5,000 Page-Yield, Black (Discontinued)

  • Mfr # SKL-MSMX310
  • Zoro # G906438218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKL-MSMX310
Zoro #
G906438218
UPC #
653598111759
Country of Origin
Mexico

Details

Ink/Toner Color
Black
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Black
For Use With
Lexmark™ MS310, MS410, MS510, MS610, MX310, MX410, MX510, MX610
Compatible OEM Model Number
Compatible
Remanufactured Cartridge Number
Yes
Standards
ANSI; ISO Compliant; Lexmark Compliant; STMC; TAA Compliant
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer

Description

Remanufactured, Lexmark compliant MS310D / MX310D / MS310DN / MX310DN / MS312DN / MX 312DN / MS315DN / MX315DN / MS410D / MS410DN / MS415DN / MS510DN / MS610DE / MS610DN / MS610DTE / MS610DTN toner cartridge with high yield.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.