
Shuttlecocks, White, 6PK
Mfr # 35-7138-3
Zoro # G013336353
product price: $13.69
/pk 6, $2.28/eaKey Features
Color
White
Width
2.8 in
Length
2.9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7138-3
Zoro #
G013336353
UPC #
879482006349
Country of Origin
China
Dimensions
Width
2.8 in
Length
2.9 in
Details
Color
White
Material
Plastic
Description
- •Save time and energy searching for lost shuttlecocks
- •Includes six white regulation-weighted replacement badminton shuttlecocks
- •Designed for recreational indoor or outdoor play
- •Perfect accessory for your badminton game
- •Choose between white shuttlecocks or a multi-color pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.