Zoro Homepage

Six-Player Croquet Set

  • Mfr # 35-7166-3

  • Zoro # G713336332


product price: $49.89
/ea

Key Features

Color
Yellow
Width
7 in
Length
25.1 in
Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7166-3
Zoro #
G713336332
UPC #
879482006851
Country of Origin
China

Dimensions

Width
7 in
Length
25.1 in

Details

Color
Yellow
Material
Solid Wood

Description

  • •UP TO SIX PLAYERS - Recreational backyard croquet set designed for six players
  • •MULTICOLORED HANDLES - Six multicolored 24" x 0.75" solid wood handles are built to last
  • •DURABLE MALLET HEADS - 7" x 1.75" diameter solid wood mallet heads made to withstand play
  • •INCLUDES EVERYTHING YOU NEED - Set includes six 70mm balls, wire wickets, two 18" x 3/4" diameter wood stakes
  • •CARRY BAG INCLUDED - All pieces fit in the included carrying bag for easy transportation and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.