
Steel Horseshoes Set
Mfr # 35-7085-3
Zoro # G213336412
product price: $63.09
/eaKey Features
Color
SIlver
Width
3.25 in
Length
21 in
Material
Cast Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7085-3
Zoro #
G213336412
UPC #
879482005809
Country of Origin
China
Dimensions
Width
3.25 in
Length
21 in
Details
Color
SIlver
Material
Cast Steel
Description
- •Take home the win with Triumph's Steel Horseshoes Set
- •Excellent game for backyard fun with your friends and family
- •Eliminate your competitors with the four cast horseshoes
- •Ultra-durable powder-coated gold and silver hammer finish won't fade
- •Horseshoes set includes two 20" stakes with silver hammer finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.