
Tournament Cornhole Set
Mfr # 35-7011-3
Zoro # G313336251
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
35.5 in
Length
23.6 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7011-3
Zoro #
G313336251
UPC #
879482001344
Country of Origin
China
Dimensions
Width
35.5 in
Length
23.6 in
Details
Color
Brown
Material
MDF
Description
- •Two 35" L x 24" W x 1.5" H portable game platforms
- •Includes eight 6" x 6" 12.5-ounce toss bags (4 red and 4 blue)
- •With scratch-resistant melamine laminate surface
- •Cornhole boards feature foldable wooden legs to set up and play anywhere
- •Boards lock together for easy transportation with convenient carry handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.