Zoro Homepage

Tournament Washer Toss

  • Mfr # 35-7069-3

  • Zoro # G213336313


product price: $53.99
/ea

Key Features

Color
Brown
Width
13.3 in
Length
13.3 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7069-3
Zoro #
G213336313
UPC #
879482004536
Country of Origin
China

Dimensions

Width
13.3 in
Length
13.3 in

Details

Color
Brown
Material
MDF

Description

  • •Two 13.5" L x 13.5" W x 3.5" H felt-lined washer boxes perfect for the beach or backyard.
  • •Set includes six 2" diameter powder-coated steel washers (three red, three blue)
  • •Box exteriors are sealed with durable laminate for protection against scuffs and scratches
  • •Sturdy and compact wood construction boxes lock together for easy storage
  • •Easily transport set with convenient carry handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.