
Wood Lawn 28-Piece Domino Set
Mfr # 35-7331-3
Zoro # G513336440
product price: $55.65
/eaKey Features
Color
Brown
Width
3.5 in
Length
7 in
Material
Pine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7331-3
Zoro #
G513336440
UPC #
754806251059
Country of Origin
China
Dimensions
Width
3.5 in
Length
7 in
Details
Color
Brown
Material
Pine
Description
- •Play large format domino games outdoors for even more fun
- •28-piece wooden domino set with each domino measuring 3.5" x 7" x 0.5"
- •Dominoes feature varnish finished and color-coded pips
- •Best for use outside at parties, tailgates, camping, and more
- •Conveniently store and transport set in Oxford cloth storage carry bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.