
Woodie 2' x 4' Cornhole Set
Mfr # 35-7399-3
Zoro # G213336245
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
47.3 in
Length
23.7 in
Material
Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7399-3
Zoro #
G213336245
UPC #
813848021331
Country of Origin
China
Dimensions
Width
47.3 in
Length
23.7 in
Details
Color
Brown
Material
Plywood
Description
- •Two 48" L x 24" W x 2" H tournament boards with eight 6" x 6" bean bags
- •Birch veneer plywood with protective varnish finish
- •Plywood frame features mitered corners and two plywood cross supports under each board
- •Bean bags store inside convenient storage compartment
- •Stainless steel hardware secures solid wood legs to the plywood frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.