World of Harry Potter Ultimate Edition
- Mfr # TP010-430
- Zoro # G610533667
product price:Â
$
55.29
/ea
Key Features
Material
60% Paper/cardboard, 30% plastic, 10% metal
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
1 Custom Game Board, 4 Custom House Mascot Movers, 24 Wedges, 300 Cards, Rules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP010-430
- Zoro #
- G610533667
- UPC #
- 700304049193
- Country of Origin
- China
Details
- Material
- 60% Paper/cardboard, 30% plastic, 10% metal
- Color
- Multicolored
- Recommended Age
- 8+ years
- Recommended Grade
- 3+
- Includes
- 1 Custom Game Board, 4 Custom House Mascot Movers, 24 Wedges, 300 Cards, Rules
Description
HARRY POTTER fans test their knowledge of all 8 Harry Potter movies with TRIVIAL PURSUIT: World of Harry Potter Ultimate Edition. Move around the board with House Mascot movers as you answer questions and collect wedges. Includes 1800 questions to challenge the ultimate Harry Potter fan. Categories include: Slytherin House, Death Eaters & The Dark Arts Animals, Magical Creatures & Magical Beings Witches, Wizards, Ghosts & Muggles Hogwarts, Other Locations & Transportation Spells, Potions & Other Magic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.