This item is Discontinued.

This item is Discontinued.
44091 3-Story Cats House - Sky Blue & White (Discontinued)
Mfr #
44091
Zoro #
G103900341
UPC # 4011905440910
Country of Origin China
Category Pet Crates & Carriers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44091
Zoro #
G103900341
UPC #
4011905440910
Country of Origin
China
Description
Trixie's 3-story cat's home provides your feline with a secure and relaxed environment that can be used both indoors and out. Being crafted with solid pine construction, durable composite shingles, weatherproof finish and the finest materials means this cat house will endure years of use with very little maintenance.
Features- 3-story wooden cat house with weatherproof finish.
- Charming hinged shutters and peek-a-boo holes.
- 2 kitty doors and 1 large hinged door at back for easy maintenance.
- Slatted plastic flaps in side door keep out wind and rain.
- Raised floor allows air to circulate keeping the floor dry and comfortable.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Sky blue & White.
- Material - Stained pine, Plastic, Composite asphalt shingles, Metal.
- Dimension - 22 x 37 x 23 in.
- Item Weight - 30.24 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.