This item is Discontinued.

This item is Discontinued.
62338 Rabbit Hutch With Peaked Roof; Small (Discontinued)
Mfr #
62338
Zoro #
G704000501
UPC # 4011905623382
Country of Origin China
Category Farm Animal Supplies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62338
Zoro #
G704000501
UPC #
4011905623382
Country of Origin
China
Description
Trixie's small rabbit hutch with peaked roof is ideal for small groups of animals such as rabbits and guinea pigs. Solid wood construction, Glazed pine finish, and our finest materials mean this hutch will endure years of use with very little maintenance.
Features- 2-story with non-slip ramp.
- Retreat area on upper level.
- Hatch door to restrict access between levels.
- Hinged roof with locking arms open on each side.
- Pull-out plastic tray for quick and easy cleaning.
- 3 doors and 2 metal slide latches.
- Weatherproof finish inside and out.
- Suitable for rabbits and guinea pigs.
- Assembly - Required, All hardware included.
- Color - Glazed pine.
- Material - Glazed pine, Powder-coated metal lattice, Composite asphalt shingles, Metal hardware, Hard-plastic.
- Mesh door - 9 W x 13 H in.
- Top mesh door - 13 W x 13 H in.
- Dimension - 32.5 x 37.25 x 28.25 in.
- Item Weight - 33.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.