This item is Discontinued.

This item is Discontinued.
3943 Wooden Pet Stairs - Natural (Discontinued)
Mfr #
3943
Zoro #
G904000325
UPC # 4011905039435
Country of Origin China
Category Running Boards, Nerf Bars & Steps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3943
Zoro #
G904000325
UPC #
4011905039435
Country of Origin
China
Description
Ideal for small, elderly or sick pets, trixie's wooden pet stairs make it easy for pets to get up on a bed, sofa or chair without having to jump. Stylish carpet lined steps keep pets safe from slipping, while the storage area located under each removable step provides a functional solution to storing pet toys. These steps are crafted from beautiful birch wood and coated with clear varnish.
Features- Ideal for small, elderly or sick pets.
- Carpet lined steps prevent slippage.
- Helps animals in reaching higher places independently without jumping.
- Includes storage area under each removable step.
- Suitable for pets weighing up to 110 pounds.
- Quick and easy assembly.
- Color - Natural.
- Material - Birch wood with clear varnish, Carpet.
- Dimension - 15.5 x 14.75 x 17.5 in.
- Item Weight - 12.35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.