TRIXIE Pet Products 55963 Chicken Coop - Glazed Pine

  • Mfr # 55963

  • Zoro # G103900099


product price:  $351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55963
Zoro #
G103900099
UPC #
4011905559636
Country of Origin
China

Description

Raising chickens can be an enjoyable experience for any backyard farmer. Trixie's chicken coop provides your flock with a safe place to nest, sleep and roost. Fold down the doors, converting them into ramps, and your lively chicks are free to roam. Built to last, this coop is constructed using solid wood, composite asphalt shingles, and a weatherproof finish for years of use with very little maintenance.

Features
  • Suitable for 2 standard size chickens or 4 bantams.
  • 2 nesting boxes with removable divider.
  • Sleeping house with fresh air vents.
  • 2 removable roosting poles.
  • 2 doors with metal slide latches.
  • Front and side doors folds down to serve as ramps.
  • Recessed grips for easier mobility.
  • Removable plastic-coated floor panels.
  • Hinged roofs with locking arms opens over sleeping house and nesting boxes.
  • Expandable with TRIXIE Outdoor Run with Mesh Cover.
  • Assembly required. All hardware included.
  • Color - Glazed pine.
  • Material - Glazed pine, Close-meshed galvanized grid, Composite asphalt shingles, Metal.
  • Front door - 9 W x 17 H in.
  • Side door - 9 W x 12 H in.
  • Dimension - 59 x 32.25 x 30.75 in.
  • Item Weight - 64.99 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.