Pre-inked RECEIVED Stamp - Text Stamp - RECEIVED - 1.69in Impression Width x 0.56in Impression
- Mfr # 5962
- Zoro # G523364815
product price:Â
$
12.25
/ea
Key Features
Legend
RECEIVED
Imprint Area Width
1.69 in
Impression Type
Text Stamp
Imprint Area Height
0.56 in
Number of Impressions
50000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5962
- Zoro #
- G523364815
- UPC #
- 190084779302
- Country of Origin
- Austria
Dimensions
- Imprint Area Width
- 1.69 in
- Imprint Area Height
- 0.56 in
Details
- Legend
- RECEIVED
- Impression Type
- Text Stamp
- Number of Impressions
- 50000
- Standards
- TAA Compliant
- Features
- Flip Lid, Soft Grip
- Item
- Stamp
Description
Pre-inked RECEIVED Stamp - Text Stamp - RECEIVED - 1.69in Impression Width x 0.56in Impression Length - 50000 Impression(s) - Red - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.