Shop TRODAT
See all product information
Create Account
SCANNED Pre-inked Stamp - Message Stamp - SCANNED - 0.63in Impression Width x 1.81in Impression
- Mfr # 8864
- Zoro # G923364002
product price:Â
$
12.25
/ea
Key Features
Number of Impressions
50000
Legend
SCANNED
Impression Type
Message Stamp
Imprint Area Height
1.81 in
Features
Comfortable Grip, Re-inkable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8864
- Zoro #
- G923364002
- UPC #
- 190084779449
- Country of Origin
- Austria
Dimensions
- Imprint Area Height
- 1.81 in
- Imprint Area Width
- 0.63 in
Details
- Number of Impressions
- 50000
- Legend
- SCANNED
- Impression Type
- Message Stamp
- Item
- Pre-inked Stamp
- Features
- Comfortable Grip, Re-inkable
Description
SCANNED Pre-inked Stamp - Message Stamp - SCANNED - 0.63in Impression Width x 1.81in Impression Length - 50000 Impression(s) - Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.