Zoro Homepage

Calibration Weight, Metric, 100g

  • Mfr # 8144

  • Zoro # G7172864


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Material
316 stainless steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144
Zoro #
G7172864
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.99 in
Overall Height
1.085 in

Details

Item
Calibration Weight
Material
316 stainless steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
100 g
Calibration Weight Material
316 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Includes
Case
Compliance
ANSI, ASTM
Weight Style
Cylinder
Calibration Certificate
No Certificate
Calibration Tolerance
0.25 mg

Description

Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.085 in, Overall Width 0.99 in, Calibration Tolerance 0.25 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.