Calibration Weight, Metric, 10kg
Mfr # 8110T
Zoro # G7053557
product price: $1,096.99
/ea
Free Shipping & Returns
Key Features
Material
303 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8110T
Zoro #
G7053557
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.925 in
Overall Width
4.975 in
Details
Item
Calibration Weight
Material
303 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
10 kg
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Compliance
ANSI, ASTM
Calibration Tolerance
25 mg
Weight Style
Cylinder
Calibration Certificate
Non-Accredited
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.925 in, Overall Width 4.975 in, Calibration Tolerance 25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.