Calibration Weight, Metric, 150g
Mfr # 8442
Zoro # G6935101
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Material
316 stainless steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8442
Zoro #
G6935101
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1.13 in
Overall Height
1.189 in
Details
Item
Calibration Weight
Material
316 stainless steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
150 g
Calibration Weight Material
316 Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Calibration Tolerance
3 mg
Calibration Certificate
No Certificate
Compliance
ANSI, ASTM
Weight Style
Cylinder
Includes
Case
Description
Calibration Weight, Nominal Mass 150 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.189 in, Overall Width 1.13 in, Calibration Tolerance 3 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.