Calibration Weight, Metric, 200g
Mfr # 8138T
Zoro # G6612767
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
316 stainless steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8138T
Zoro #
G6612767
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.546 in
Overall Width
1.16 in
Details
Item
Calibration Weight
Material
316 stainless steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
200 g
Calibration Weight Material
316 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Weight Style
Cylinder
Includes
Case
Compliance
ANSI, ASTM
Calibration Tolerance
0.5 mg
Calibration Certificate
Non-Accredited
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.546 in, Overall Width 1.16 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.