Zoro Homepage

Calibration Weight, Metric, 30kg

  • Mfr # 8100T

  • Zoro # G6699847


product price: $2,233.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100T
Zoro #
G6699847
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.975 in
Overall Height
8.985 in

Details

Item
Calibration Weight
Material
303 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
30 kg
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Calibration Tolerance
75 mg
Weight Style
Cylinder
Calibration Certificate
Non-Accredited
Compliance
ANSI, ASTM

Description

Calibration Weight, Nominal Mass 30 kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 8.985 in, Overall Width 5.975 in, Calibration Tolerance 75 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.