Calibration Weight, Metric, 4000g
Mfr # 8420T
Zoro # G7201241
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Material
303 Stainless Steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8420T
Zoro #
G7201241
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.54 in
Overall Width
2.98 in
Details
Item
Calibration Weight
Material
303 Stainless Steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
4,000 g
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Includes
Case
Weight Style
Cylinder
Compliance
ANSI, ASTM
Calibration Certificate
Non-Accredited
Calibration Tolerance
80 mg
Description
Calibration Weight, Nominal Mass 4,000 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.54 in, Overall Width 2.98 in, Calibration Tolerance 80 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.