Zoro Homepage

Calibration Weight, Metric, 5kg

  • Mfr # 8116T

  • Zoro # G6584453


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8116T
Zoro #
G6584453
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.86 in
Overall Width
3.215 in

Details

Item
Calibration Weight
Material
303 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
5 kg
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Weight Style
Cylinder
Compliance
ANSI, ASTM
Includes
Case
Calibration Tolerance
12 mg
Calibration Certificate
Non-Accredited

Description

Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.86 in, Overall Width 3.215 in, Calibration Tolerance 12 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.