Calibration Weight Set, Metric, 100 to 2g
Mfr # 7256-1W
Zoro # G7035777
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7256-1W
Zoro #
G7035777
UPC #
-
Country of Origin
United States
Details
Item
Calibration Weight Kit
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
Nominal Mass
100g to 2g
Calibration Weight Material
Alloy 8 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
3
Compliance
ANSI, ASTM
Weight Style
Cylinder
Calibration Certificate
Accredited
Includes
100g, 10g, 2g Weights, Carry Case
Description
Calibration Weight Kit, Nominal Mass 100g to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 100g, 10g, 2g Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.