CalibrationWeightKit, SS, Metric
- Mfr # 7229-1T
- Zoro # G0291089
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7229-1T
- Zoro #
- G0291089
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Calibration Weight Kit
- Material
- Stainless Steel
- Finish
- High Gloss
- Measurement Type
- Metric
- Item - Calibration Weights
- Calibration Weight Kit
- Calibration Weight Style
- Cylinder
- Nominal Mass
- 50 g to 1 g
- Calibration Weight Material
- Stainless Steel
- Calibration Weight Class
- 1
- Class
- 1
- Calibration Weight Compliance Agency
- FDA, GLD, GMP
- Number of Pieces
- 8
- Includes
- Brush, Case, Forceps
- Calibration Certificate
- Non-Accredited
- Weight Style
- Cylinder
- Compliance
- FDA, GMP, GLD
- Nominal Mass - Minimum
- 1 g
- Weights Included
- (2) 2 g, (2) 20 g, 1 g, 10 g, 5 g, 50 g
- Nominal Mass - Maximum
- 50 g
- Material Grade
- Alloy 8
- Product Type
- Calibration Weight Kit
Description
Calibration Weight Kit, Nominal Mass 50g to 1g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Brush, Case, Forceps, Number of Pieces 8, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.