MIXER TROEMNER INC 28 IN H
Mfr # 30400031
Zoro # G4773562
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Support
Material
Stainless Steel
Length
10.5 in
Includes
28 in Support Rod
Item - Clamp, Stand, Support
Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400031
Zoro #
G4773562
UPC #
-
Country of Origin
United States
Dimensions
Length
10.5 in
Height
18 in
Overall Height
18 in
Overall Length
10 1/2 in
Rod Length
28 in
Rod Diameter
5/8 in
Details
Item
Support Stand
Type - Clamp, Stand, Support
Support
Material
Stainless Steel
Includes
28 in Support Rod
Item - Clamp, Stand, Support
Stand
Product Type
Support Stand With Rod
Description
Stand,Support,10.5" L,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.