Zoro Homepage

Precision Weight, 10kg, Class 1, NVLAP

  • Mfr # 7009-1W

  • Zoro # G0291271


product price: $2,449.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7009-1W
Zoro #
G0291271
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.45 in
Overall Height
6.264 in

Details

Item
Calibration Weight
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
10 kg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
1
Compliance
FDA, GMP, GLD
Includes
Case
Weight Style
Cylinder
Calibration Certificate
Accredited
Calibration Tolerance
25 mg

Description

Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 in, Overall Width 4.45 in, Calibration Tolerance 25 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.