Precision Weight, 2kg, Class 2, NVLAP
Mfr # 7012-2W
Zoro # G0291019
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7012-2W
Zoro #
G0291019
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.605 in
Overall Height
3.896 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
2 kg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
1
Calibration Tolerance
10 mg
Includes
Case
Calibration Certificate
Accredited
Weight Style
Cylinder
Compliance
FDA, GMP, GLD
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 3.896 in, Overall Width 2.605 in, Calibration Tolerance 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.