Zoro Homepage

Precision Weight, 50g to 1g, Class 2, 8 pcs

  • Mfr # 7229-2

  • Zoro # G0291116


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7229-2
Zoro #
G0291116
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
Nominal Mass
50g to 1g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
8
Includes
Case
Compliance
FDA, GMP, GLD
Weight Style
Cylinder
Calibration Certificate
No Certificate

Description

Calibration Weight Kit, Nominal Mass 50g to 1g, Calibration Weight Class 2, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 8, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.