Precision Weight, Leaf, 10mg, Class 1
Mfr # 7033-1W
Zoro # G0290775
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7033-1W
Zoro #
G0290775
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.1 in
Overall Width
0.184 in
Overall Length
0.184 in
Details
Item
Calibration Weight
Material
Aluminum
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
10 mg
Calibration Weight Material
Aluminum
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
1
Weight Style
Leaf
Calibration Certificate
Accredited
Includes
Case
Calibration Tolerance
0.01 mg
Compliance
FDA, GMP, GLD
Description
Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.184 in, Overall Width 0.184 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.